
Elegant Square Stainless Steel Toilet Brush Holder, Chrome
Mfr # 1488
Zoro # G716254183
product price: $39.49
/eaKey Features
Finish
Polished
Overall Length
3.13 in
For Use With
Toilet
Depth
3.13 in
Includes
Toilet Brush, Toilet Brush Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1488
Zoro #
G716254183
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3.13 in
Depth
3.13 in
Width
14.63 in
Details
Finish
Polished
Color
Chrome
For Use With
Toilet
Includes
Toilet Brush, Toilet Brush Holder
Material
Metal
Description
This Toilet Brush Holder is the perfect place to put your toilet bowl brush when you are not using it. The choice of finishes and along with a design made to fit around the handle of your toilet brush makes this item a must have for your bathroom. We have proudly stood by our true design and commitment to excellence
- Accent your bathroom with our perfect combination of finesse and elegance, as Gatco décor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal
- With conveying quality and luxury, this piece will soften your bathroom with its LUSTROUS finish
- Delicately hand polished and HAND CRAFTED from high caliber metalwork
- EASILY place this Brush Holder anywhere in the bathroom for convenience
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.