Elegant Square Stainless Steel Toilet Brush Holder, Matte White

  • Mfr # 1488W

  • Zoro # G616254252


product price: $38.19
/ea

Key Features

Material
Metal
Finish
Powder Coated
Width
14.63 in
Includes
Toilet Brush, Toilet Brush Holder
Overall Length
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1488W
Zoro #
G616254252
UPC #
-
Country of Origin
China

Dimensions

Width
14.63 in
Overall Length
3.13 in
Depth
3.13 in

Details

Material
Metal
Finish
Powder Coated
Color
Matte White
Includes
Toilet Brush, Toilet Brush Holder
For Use With
Toilet

Description

This Toilet Brush Holder is the perfect place to put your toilet bowl brush when you are not using it. The choice of finishes and along with a design made to fit around the handle of your toilet brush makes this item a must have for your bathroom. We have proudly stood by our true design and commitment to excellence


  • Accent your bathroom with our perfect combination of finesse and elegance, as Gatco décor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal
  • With conveying quality and luxury, this piece will soften your bathroom with its LUSTROUS finish
  • Delicately hand polished and HAND CRAFTED from high caliber metalwork
  • EASILY place this Brush Holder anywhere in the bathroom for convenience

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.