Zoro Homepage

Elegant Table Vanity Mirror, Chrome

  • Mfr # 1381

  • Zoro # G516243424


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Depth
3.5 in
Includes
Mirror, Mounting Hardware
Width
9.75 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1381
Zoro #
G516243424
UPC #
11296138100
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.5 in
Width
9.75 in
Length
12 in

Details

Material
Metal
Includes
Mirror, Mounting Hardware
Color
Chrome

Description

This beautifully designed Table Mirror adds a hint of glamour to any dresser or vanity. Handcrafted of Solid Brass Construction, this two-sided square mirror provides two magnification options to make sure every detail of your hair and makeup are in place. You are able to adjust the mirror to your prefer position, to get a better viewing angle.


  • 12 in. overall height
  • Depth is 3-1/2 in.
  • Solid brass construction
  • Available also in satin nickel
  • 3X magnification on 1 side
  • Table top mirror

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.