Zoro Homepage

Elegant Table Vanity Mirror, Matte Black

  • Mfr # 1391MX

  • Zoro # G616243423


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Width
10.58 in
Color
Matte Black
Includes
Mirror, Mounting Hardware
Material
Metal
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1391MX
Zoro #
G616243423
UPC #
11296139121
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.58 in
Depth
10.5 in
Length
7 in

Details

Color
Matte Black
Includes
Mirror, Mounting Hardware
Material
Metal

Description

This uniquely designed mirror from Gatco accentuates the creativity and personality put into modern and contemporary bathrooms of today. Its durability is unparalleled thanks to a solid construction. Matches other Gatco items sold separately.


  • Gatco's freestanding cosmetic mirrors are designed for outstanding functionality and appeal, with the capability of placing and utilizing the mirror where it may be most convenient, along with the combination of the finest materials with a flawless finish, features a 3X magnification on the reverse side of each mirror
  • Precisely hand polished and hand crafted from high caliber metalwork making for a lifetime of durability
  • Easily place this product on a variety of surfaces and where it may provide most convenience, conveniently coordinates with other Gatco collections and accessories
  • With consumer satisfaction in mind, Gatco products have always included a lifetime along with all necessary hardware and installation instructions
  • Offered in a stunning chrome and matte black finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.