Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elegant Table Vanity Mirror, Satin Nickel

  • Mfr # 1382

  • Zoro # G116243466


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Includes
Mirror, Mounting Hardware
Length
12 in
Width
9.75 in
Material
Metal
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1382
Zoro #
G116243466
UPC #
11296138209
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Width
9.75 in
Depth
3.5 in

Details

Includes
Mirror, Mounting Hardware
Material
Metal
Color
Satin Nickel

Description

This beautifully designed Table Mirror adds a hint of glamour to any dresser or vanity. Handcrafted of Solid Brass Construction, this two-sided square mirror provides two magnification options to make sure every detail of your hair and makeup are in place. You are able to adjust the mirror to your prefer position, to get a better viewing angle.


  • 12 in. overall height
  • Depth is 3-1/2 in.
  • Solid brass construction
  • Available also in chrome
  • 3X magnification on 1 side
  • Table top mirror

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.