
Elevate 24" Double Towel Bar, Brushed Brass
Mfr # 4064
Zoro # G616243652
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
5.13 in
Material
Metal
Length
26.38 in
Color
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4064
Zoro #
G616243652
UPC #
11296406407
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 in
Width
5.13 in
Length
26.38 in
Details
Material
Metal
Color
Brushed Brass
Finish
Brushed Brushed
Description
Capturing a perfect combination of sleek line styling with a chic minimalist look. The Elevate Suite will appeal to those who seek a clean shape. This beautiful Suite is intended to fulfill your design expectation in a contemporary space.
- No shortcuts taken as each towel bar is carefully hand crafted with 100% solid brass construction
- Easily mount this product on a variety of surfaces including tile and drywall
- Coordinates seamlessly with products from the Elevate collection
- Comes in 4-popular finishes, brushed brass, chrome, matte black, and satin nickel
- Precisely developed for durability with a clean, modern appeal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.