
Elevate 24" Double Towel Bar, Matte Black
Mfr # 4054MX
Zoro # G916243611
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
5.13 in
Material
Metal
Length
26.38 in
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4054MX
Zoro #
G916243611
UPC #
11296405424
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 in
Width
5.13 in
Length
26.38 in
Details
Material
Metal
Finish
Powder Coated
Color
Matte Black
Description
The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom.
- Precisely developed for durability with a clean, modern appeal
- No shortcuts taken as each item is carefully hand polished and hand crafted with high caliber metalwork
- Easily mount this product on a variety of surfaces including tile and drywall
- Comes in 3 popular finishes, chrome, satin nickel and matte black
- Overall length 26.38
- Bar length only, center to center 24 in.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.