Zoro Homepage

Elevate 24" Frameless Rectangle Mirror, Matte Black

  • Mfr # 4059MXSM

  • Zoro # G616243317


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
24 in
Depth
2 in
Width
23.5 in
Includes
Mirror, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4059MXSM
Zoro #
G616243317
UPC #
11296405882
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Depth
2 in
Width
23.5 in

Details

Color
Matte Black
Material
Metal
Includes
Mirror, Mounting Hardware

Description

The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom.


  • Precisely developed for durability with a clean, modern appeal
  • No shortcuts taken as each item is carefully hand polished and hand crafted with high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Comes in 3 popular finishes, chrome, satin nickel and matte black
  • Mirror only width 19.5 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.