
Elevate 24" Towel Bar, Matte Black
Mfr # 4050MX
Zoro # G116243855
product price: $62.65
/eaKey Features
Width
2.6 in
Length
26.38 in
Height
2 in
Color
Matte Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4050MX
Zoro #
G116243855
UPC #
11296405028
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.6 in
Length
26.38 in
Height
2 in
Details
Color
Matte Black
Finish
Powder Coated
Material
Metal
Description
The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom.
- Precisely developed for durability with a clean, modern appeal
- No shortcuts taken as each item is carefully hand polished and hand crafted with high caliber metalwork
- Easily mount this product on a variety of surfaces including tile and drywall
- Comes in 3 popular finishes, chrome, satin nickel and matte black
- Overall bar length 26.38 in.
- Bar only length center to center 24 in.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.