
Elevate 24" Towel Bar, Satin Nickel
Mfr # 4070
Zoro # G616243867
product price: $64.45
/eaKey Features
Height
2 in
Material
Metal
Length
26.38 in
Width
2.6 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4070
Zoro #
G616243867
UPC #
11296407008
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 in
Length
26.38 in
Width
2.6 in
Details
Material
Metal
Finish
Brushed
Color
Satin Nickel
Description
The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom. Easy to install design to conceal all mounting hardware.
- Precisely developed for durability with a clean, modern appeal
- No shortcuts taken as each item is carefully hand polished and HAND CRAFTED with high caliber metalwork
- EASILY mount this product on a variety of surfaces including tile and drywall
- Comes in four popular finishes, Chrome, Satin Nickel, Matte Black and Brushed Brass
- Matching accessories available
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.