Zoro Homepage

Elevate 26" Minimalist Towel Rack, Chrome

  • Mfr # 4057

  • Zoro # G116243480


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Length
25.75 in
Color
Chrome
Material
Metal
Width
10.25 in
Height
5.258 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4057
Zoro #
G116243480
UPC #
-
Country of Origin
China

Dimensions

Length
25.75 in
Width
10.25 in
Height
5.258 in

Details

Color
Chrome
Material
Metal
Finish
Polished

Description

Elevate collection compliments both elegance and pricing providing an air of luxury and refinement. Each piece is hand polished and finished to ensure a lifetime of use. Available in both Polished Chrome and Satin Nickel.


  • Elevate suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines; this remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom
  • No shortcuts taken as each item is carefully hand polished and hand crafted with high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Comes in 2 popular finishes, chrome and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.