Zoro Homepage

Elevate 26.5" Frameless Oval Mirror, Brushed Brass

  • Mfr # 4069

  • Zoro # G416243685


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
26.5 in
Width
24 in
Depth
2 in
Includes
Mirror, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4069
Zoro #
G416243685
UPC #
11296406902
Country of Origin
Taiwan, Province of China

Dimensions

Length
26.5 in
Width
24 in
Depth
2 in

Details

Material
Metal
Color
Brushed Brass
Includes
Mirror, Mounting Hardware

Description

Capturing a perfect combination of sleek line styling with a chic minimalist look. The elevate suite will appeal to those who seek a clean shape. This beautiful suite is intended to fulfill your design expectation in a contemporary space.


  • No shortcuts taken as each mirror bracket is carefully hand crafted with 100% solid brass construction
  • Mirror only dimension 26.5 in. H x 19.5 in. W
  • Coordinates seamlessly with products from the elevate collection
  • Comes in 4-popular finishes; brushed brass chrome matte black and satin nickel
  • Precisely developed for durability with a clean modern appeal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.