Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elevate 26.5" Frameless Oval Mirror, Satin Nickel

  • Mfr # 4079

  • Zoro # G616243539


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Includes
Mirror, Mounting Hardware
Material
Metal
Depth
2 in
Length
26.5 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4079
Zoro #
G616243539
UPC #
11296407909
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Length
26.5 in
Width
24 in

Details

Color
Satin Nickel
Includes
Mirror, Mounting Hardware
Material
Metal

Description

The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom.


  • Precisely developed for durability with a clean, modern appeal
  • No shortcuts taken as each item is carefully hand polished and hand crafted with high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Comes in 3 popular finishes, chrome, satin nickel and matte black
  • Overall width with the brackets is 24 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.