Zoro Homepage

Elevate 30" Frameless Fixed Mount Mirror, Chrome

  • Mfr # 1595

  • Zoro # G516243509


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Length
30 in
Color
Chrome
Material
Metal
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1595
Zoro #
G516243509
UPC #
11296159501
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Length
30 in
Width
22 in

Details

Color
Chrome
Material
Metal
Includes
Mirror, Mounting Hardware

Description

Elevate collection compliments both elegance and pricing providing an air of luxury and refinement. Each piece is hand polished and finished to ensure a lifetime of use. Available in both Polish Chrome and Satin Nickel.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Available in 3 popular finishes; Chrome, Satin Nickel and Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.