
Elevate 30" Frameless Fixed Mount Mirror, Satin Nickel
Mfr # 1596
Zoro # G216243366
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Length
30 in
Material
Metal
Color
Satin Nickel
Includes
Mirror, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1596
Zoro #
G216243366
UPC #
11296159600
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2 in
Length
30 in
Width
22 in
Details
Material
Metal
Color
Satin Nickel
Includes
Mirror, Mounting Hardware
Description
Elevate collection compliments both elegance and pricing providing an air of luxury and refinement. Each piece is hand polished and finished to ensure a lifetime of use. Available in both Chrome and Satin Nickel.
- Mirror bracket design coordinates with other Gatco bath products (sold separately)
- Satin nickel finish creates a timeless look
- Frameless mirror will add elegance to your space
- Base material is premium metal and will provide long lasting durability
- Available in 3 popular finishes; Chrome, Satin Nickel and Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.