Zoro Homepage

Elevate 30" Towel Bar, Brushed Brass

  • Mfr # 4060A

  • Zoro # G916243796


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
2.6 in
Height
2 in
Length
32.38 in
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060A
Zoro #
G916243796
UPC #
11296406094
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.6 in
Height
2 in
Length
32.38 in

Details

Finish
Brushed Brushed
Material
Metal
Color
Brushed Brass

Description

Capturing a perfect combination of sleek line styling with a chic minimalist look. The Elevate Suite will appeal to those who seek a clean shape. This beautiful Suite is intended to fulfill your design expectation in a contemporary space.


  • No shortcuts taken as each towel bar is carefully hand crafted with 100% solid brass construction
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Coordinates seamlessly with products from the elevate collection
  • Comes in 4-popular finishes, brushed brass, chrome, matte black and satin nickel
  • Precisely developed for durability with a clean, modern appeal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.