Zoro Homepage

Elevate 30" Towel Bar, Chrome

  • Mfr # 4050A

  • Zoro # G116243725


product price: $59.89
/ea

Key Features

Material
Metal
Length
32.38 in
Width
2.6 in
Color
Chrome
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050A
Zoro #
G116243725
UPC #
11296405097
Country of Origin
Taiwan, Province of China

Dimensions

Length
32.38 in
Width
2.6 in
Height
2 in

Details

Material
Metal
Finish
Polished
Color
Chrome

Description

Capturing a perfect combination of sleek line styling with a chic minimalist look. The Elevate Suite will appeal to those who seek a clean shape. The beautiful Suite is intended to fulfill your design expectation in a contemporary space.


  • No shortcuts taken as each towel bar is carefully hand polished and hand crafted with high caliber metalwork
  • Easily mount this product on variety of surface including tile and drywall
  • Coordinates seamlessly with products from the elevate collection
  • Comes in 4-popular finishes; brushed brass, chrome, matte black and satin nickel
  • Precisely developed for durability with a clean, modern appeal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.