
Elevate 30" Towel Bar, Matte Black
Mfr # 4050AMX
Zoro # G616243928
product price: $67.15
/eaKey Features
Width
2.6 in
Color
Matte Black
Height
2 in
Length
32.38 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4050AMX
Zoro #
G616243928
UPC #
11296405059
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.6 in
Height
2 in
Length
32.38 in
Details
Color
Matte Black
Finish
Powder Coated
Material
Metal
Description
Capturing a perfect combination of sleek line styling with a chic minimalist look. The Elevate Suite will appeal to those who seek a clean shape. The beautiful Suite is intended to fulfill your design expectation in a contemporary space.
- No shortcuts taken as each towel bar is carefully hand polished and hand crafted with high caliber metalwork
- Easily mount this product on variety of surface including tile and drywall
- Coordinates seamlessly with products from the elevate collection
- Comes in 4-popular finishes; brushed brass, chrome, matte black and satin nickel
- Precisely developed for durability with a clean, modern appeal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.