Zoro Homepage

Elevate 31.5" Frameless Rectangle Mirror, Brushed Brass

  • Mfr # 4069S

  • Zoro # G816243889


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Width
27.5 in
Depth
2 in
Includes
Mirror, Mounting Hardware
Material
Metal
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4069S
Zoro #
G816243889
UPC #
11296406940
Country of Origin
Taiwan, Province of China

Dimensions

Width
27.5 in
Depth
2 in
Length
31.5 in

Details

Color
Brushed Brass
Includes
Mirror, Mounting Hardware
Material
Metal

Description

Capturing a perfect combination of sleek line styling with a chic minimalist look. The elevate suite will appeal to those who seek a clean shape. This beautiful suite is intended to fulfill your design expectation in a contemporary space.


  • No shortcuts taken as each mirror bracket is carefully hand crafted with 100% solid brass construction
  • Mirror only dimension 31.5 in. H x 23.5 in. W
  • Coordinates seamlessly with products from the elevate collection
  • Comes in 4-popular finishes; brushed brass chrome matte black and satin nickel
  • Precisely developed for durability with a clean modern appeal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.