Zoro Homepage

Elevate 31.5" Frameless Rectangle Mirror, Matte Black

  • Mfr # 4059MXS

  • Zoro # G416243302


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Length
31.5 in
Material
Metal
Includes
Mirror, Mounting Hardware
Depth
2 in
Width
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4059MXS
Zoro #
G416243302
UPC #
11296405875
Country of Origin
Taiwan, Province of China

Dimensions

Length
31.5 in
Depth
2 in
Width
27.5 in

Details

Material
Metal
Color
Matte Black
Includes
Mirror, Mounting Hardware

Description

The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom.


  • Precisely developed for durability with a clean, modern appeal
  • No shortcuts taken as each item is carefully hand polished and hand crafted with high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Comes in 3 popular finishes, chrome, satin nickel and matte black
  • Overall width with the mirror brackets is 27.5 in.
  • Also available in 24 in. H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.