
Elevate 32" Frameless Oval Mirror, Chrome
Mfr # 4059LG
Zoro # G416243371
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Width
28.5 in
Color
Chrome
Length
32 in
Includes
Mirror, Mounting Hardware
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4059LG
Zoro #
G416243371
UPC #
11296405929
Country of Origin
Taiwan, Province of China
Dimensions
Width
28.5 in
Length
32 in
Depth
2 in
Details
Color
Chrome
Includes
Mirror, Mounting Hardware
Material
Metal
Description
The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom.
- Precisely developed for durability with a clean, modern appeal
- No shortcuts taken as each item is carefully hand polished and hand crafted with high caliber metalwork
- Easily mount this product on a variety of surfaces including tile and drywall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.