Zoro Homepage

Elevate 32" Frameless Oval Mirror, Matte Black

  • Mfr # 4059MXLG

  • Zoro # G816243346


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Includes
Mirror, Mounting Hardware
Width
28.5 in
Depth
2 in
Material
Metal
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4059MXLG
Zoro #
G816243346
UPC #
11296405868
Country of Origin
Taiwan, Province of China

Dimensions

Width
28.5 in
Depth
2 in
Length
32 in

Details

Includes
Mirror, Mounting Hardware
Material
Metal
Color
Matte Black

Description

The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom.


  • Precisely developed for durability with a clean, modern appeal
  • No shortcuts taken as each item is carefully hand polished and hand crafted with high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Comes in 3 popular finishes, chrome, satin nickel and matte black
  • Overall width with the mirror brackets is 28.5 in.
  • Also available in 26.5 in. H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.