Zoro Homepage

Elevate 32.5" Framed Rectangle Mirror, Chrome

  • Mfr # 4059FS

  • Zoro # G616243508


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Includes
Mirror, Mounting Hardware
Length
32.5 in
Material
Metal
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4059FS
Zoro #
G616243508
UPC #
11296405936
Country of Origin
Taiwan, Province of China

Dimensions

Length
32.5 in
Depth
2 in
Width
24.5 in

Details

Color
Chrome
Includes
Mirror, Mounting Hardware
Material
Metal

Description

Capturing a perfect combination of sleek line styling with a chic minimalist look, the Elevate Collection will appeal to those who seek a clean shape. This beautiful Collection is intended to fulfill your design expectation in a contemporary space. If you have premium taste, you will love the rest of the Elevate Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Pivot mirrors tilt to your desired viewing angle
  • Base material is premium metal and will provide long lasting durability
  • Concealed screw mounting and hardware included
  • Mirror size only 24.50 in. x 32.50 in.
  • Available in 3 popular finishes, chrome, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.