Zoro Homepage

Elevate 32.5" Framed Rectangle Mirror, Matte Black

  • Mfr # 4059MXFS

  • Zoro # G316243341


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Depth
2 in
Material
Metal
Includes
Mirror, Mounting Hardware
Length
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4059MXFS
Zoro #
G316243341
UPC #
11296405837
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Length
32.5 in
Width
24.5 in

Details

Color
Matte Black
Material
Metal
Includes
Mirror, Mounting Hardware

Description

The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom.


  • Precisely developed for durability with a clean, modern appeal
  • No shortcuts taken as each item is carefully hand polished and hand crafted with high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Comes in 3 popular finishes, chrome, satin nickel and matte black
  • Overall width with the mirror brackets is 27.63 in.
  • Also available in 25 in. height

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.