
Elevate 42" Stainless Steel ADA Compliant Grab Bar, Chrome
Mfr # 948
Zoro # G116243596
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Depth
2.9 in
Color
Chrome
Width
2.88 in
Length
45 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
948
Zoro #
G116243596
UPC #
11296948006
Country of Origin
China
Dimensions
Depth
2.9 in
Width
2.88 in
Length
45 in
Details
Color
Chrome
Material
Steel
Includes
Grab Bar, Mounting Hardware
Finish
Polished
Description
The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom. Capturing a perfect combination of sleek line styling with a chic minimalist look.
- Our thoughtfully crafted, designer safety grab bars enhance your space's style. With matching product families, our grab bars coordinate with other Gatco accessories, avoiding the clinical look you typically associate with safety grab bars.
- Shower grab bars for seniors ensure stability and support during bathing, reducing the risk of slips and falls.
- Designed for simple installation on shower walls, tile, drywall, and wood surfaces. Includes heavy-duty stainless steel wood screws.
- Crafted from premium stainless steel, our safety grab bars offer long-lasting reliability and support a minimum of 250 lbs when properly installed.
- ADA Compliant 1.25" diameter grab bars for a secure hold, even when wet.
- Ideal for the elderly and individuals with mobility challenges, providing assistance and confidence in the bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.