Zoro Homepage

Elevate 48" Stainless Steel ADA Compliant Grab Bar, Chrome

  • Mfr # 996A

  • Zoro # G416243562


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Width
2.88 in
Color
Chrome
Includes
Grab Bar, Mounting Hardware
Material
Steel
Depth
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996A
Zoro #
G416243562
UPC #
11296996090
Country of Origin
China

Dimensions

Width
2.88 in
Depth
2.9 in
Length
51 in

Details

Color
Chrome
Finish
Polished
Includes
Grab Bar, Mounting Hardware
Material
Steel

Description

The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom. Capturing a perfect combination of sleek line styling with a chic minimalist look.


  • Our thoughtfully crafted, designer safety grab bars enhance your space's style. With matching product families, our grab bars coordinate with other Gatco accessories, avoiding the clinical look you typically associate with safety grab bars.
  • Shower grab bars for seniors ensure stability and support during bathing, reducing the risk of slips and falls.
  • Designed for simple installation on shower walls, tile, drywall, and wood surfaces. Includes heavy-duty stainless steel wood screws.
  • Crafted from premium stainless steel, our safety grab bars offer long-lasting reliability and support a minimum of 250 lbs when properly installed.
  • ADA Compliant 1.25" diameter grab bars for a secure hold, even when wet.
  • Ideal for the elderly and individuals with mobility challenges, providing assistance and confidence in the bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.