Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elevate All Modern Décor 11" Triple Robe Hook, Chrome

  • Mfr # 1287

  • Zoro # G516243356


product price: $64.45
/ea

Key Features

Color
Chrome
Material
Metal
Width
1.5 in
Length
11 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1287
Zoro #
G516243356
UPC #
11296128705
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.5 in
Length
11 in
Height
2.5 in

Details

Color
Chrome
Material
Metal
Finish
Polished

Description

The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom. All mounting hardware included for easy installation.


  • For over 40 years, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
  • Square back plate
  • 11 in. L back plate
  • 2.5 in. H hook
  • Premium metal construction
  • Available in chrome, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.