
Elevate All Modern Décor 11" Triple Robe Hook, Matte Black
Mfr # 1287MX
Zoro # G416243265
product price: $64.45
/eaKey Features
Material
Metal
Height
2.5 in
Length
11 in
Width
1.5 in
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1287MX
Zoro #
G416243265
UPC #
11296128750
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.5 in
Length
11 in
Width
1.5 in
Details
Finish
Matte
Material
Metal
Color
Matte Black
Description
The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom. All mounting hardware included for easy installation.
- For over 40 years, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
- Square back plate
- 11 in. L back plate
- 2.5 in. H hook
- Premium metal construction
- Available in chrome, satin nickel and matte black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.