Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elevate All Modern Decor 11" Triple Robe Hook, Brushed Brass

  • Mfr # 1287B

  • Zoro # G516243288


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Material
Metal
Length
11 in
Height
2.5 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1287B
Zoro #
G516243288
UPC #
11296128767
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 in
Height
2.5 in
Width
1.5 in

Details

Color
Brushed Brass
Material
Metal
Finish
Brushed

Description

The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom. All mounting hardware included for easy installation.


  • For over 40-years, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
  • Square back plate
  • 11 in. L back plate
  • 2.5 in. H hook
  • Premium metal construction
  • Available in chrome, brushed brass, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.