
Elevate All Modern Decor 6.5" Double Robe Hook, Brushed Brass
Mfr # 1283B
Zoro # G616243478
product price: $59.89
/eaKey Features
Material
Metal
Width
1.5 in
Height
2.5 in
Length
6.5 in
Color
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1283B
Zoro #
G616243478
UPC #
11296128378
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.5 in
Height
2.5 in
Length
6.5 in
Details
Material
Metal
Color
Brushed Brass
Finish
Brushed
Description
The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom. All mounting hardware included for easy installation.
- For over 40-years, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
- Square back plate
- 6.5 in. L back plate
- 2.5 in. H hook
- Premium metal construction
- Available in chrome, brushed brass, satin nickel and matte black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.