
Elevate Double Robe Hook, Chrome
Mfr # 4055A
Zoro # G716243521
product price: $29.99
/eaKey Features
Height
2 in
Width
1.85 in
Color
Chrome
Length
3 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4055A
Zoro #
G716243521
UPC #
11296405554
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 in
Width
1.85 in
Length
3 in
Details
Finish
Polished
Color
Chrome
Material
Metal
Description
The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom. Brought to you ingenuously by Gatco's design team.
- Precisely developed for durability with a clean, modern appeal
- No shortcuts taken as each product is carefully hand polished and hand crafted with high caliber metalwork
- Easily mount this product on a variety of surfaces including tile and drywall
- Comes in 2 popular finishes, chrome and satin nickel
- Offered in a full collection to cover all your bath decor needs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.