
Elevate Double Robe Hook, Satin Nickel
Mfr # 4075A
Zoro # G416243586
product price: $34.49
/eaKey Features
Width
1.85 in
Height
2 in
Length
3 in
Material
Metal
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4075A
Zoro #
G416243586
UPC #
11296407558
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.85 in
Height
2 in
Length
3 in
Details
Finish
Satin
Material
Metal
Color
Satin Nickel
Description
Beautifully display robes and towels anywhere in your bathroom with our contemporary hook design. Also great for hanging clothes, hats, keys, jewelry, or anything you wish. Provides space for a single towel or robe. Built for decades of reliable use. Installation is made simple with innovative mounting hardware. Available in a variety of finishes.
- Precisely developed for durability with a clean, modern appeal
- No shortcuts taken as each item is carefully hand polished and hand crafted with high caliber metalwork.
- Easily mount this product on a variety of surfaces including tile and drywall.
- Comes in 3 popular finishes, chrome, matte black and satin nickel
- Single style hook available.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.