
Elevate Porcelain Soap Dish, Chrome
Mfr # 1942
Zoro # G316254125
product price: $31.35
/eaKey Features
For Use With
Shower
Width
4.31 in
Overall Length
5.25 in
Finish
Polished
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1942
Zoro #
G316254125
UPC #
11296194205
Country of Origin
China
Dimensions
Width
4.31 in
Overall Length
5.25 in
Depth
2.1 in
Details
Color
Chrome
For Use With
Shower
Finish
Polished
Material
Metal
Description
Add flair to any bathroom with the contemporary Elevate soap holder. All Gatco products are handcrafted, providing your bathroom with an authentically luxurious and modern appeal. Our soap dish features the signature indented ridge design to keep your hand soap lasting and dry. Easily remove the porcelain insert for effortless cleaning and draining. The elegantly hand polished metal ring features a silicone gasket securing the dish from accidental drops. This product also doubles as a holder for your sponges and jewelry.
- With its clean, sharp lines and smooth tubing, the Elevate series offers designer appeal without the designer price
- Superb quality resonates from this hand polished, hand crafted round soap dish of high caliber metalwork and porcelain ensuring durability, dependability and resistance to rust, corrosion and scratching
- Delicately raised ridges keeps your soap bar free from moisture increasing its longevity
- Dish is removable for easy cleaning and securely fits in place to prevent accidental drops
- Also works great for holding sponges or jewelry
- Available in both chrome and matte black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.