Zoro Homepage

Elevate Robe Hook, Brushed Brass

  • Mfr # 4065

  • Zoro # G116243718


product price: $34.49
/ea

Key Features

Material
Metal
Height
2.5 in
Width
1.71 in
Color
Brushed Brass
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4065
Zoro #
G116243718
UPC #
11296406506
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5 in
Width
1.71 in
Length
2 in

Details

Material
Metal
Finish
Brushed
Color
Brushed Brass

Description

Capturing a perfect combination of sleek line styling with a chic minimalist look. The Elevate Suite will appeal to those who seek a clean shape. This beautiful Suite is intended to fulfill your design expectation in a contemporary space.


  • No shortcuts taken as each robe hook is carefully hand crafted with 100% solid brass construction
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Coordinates seamlessly with products from the Elevate collection
  • Comes in 4-popular finishes; brushed brass, chrome, matte black and satin nickel
  • Precisely developed for durability with a clean, modern appeal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.