Zoro Homepage

Elevate Robe Hook, Chrome

  • Mfr # 4055

  • Zoro # G616243607


product price: $22.69
/ea

Key Features

Width
1.71 in
Material
Metal
Color
Chrome
Length
2 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4055
Zoro #
G616243607
UPC #
11296405509
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.71 in
Length
2 in
Height
2.5 in

Details

Finish
Polished
Material
Metal
Color
Chrome

Description

The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom. Easy to install design to conceal all mounting hardware.


  • Precisely developed for durability with a clean, modern appeal
  • No shortcuts taken as each item is carefully hand polished and HAND CRAFTED with high caliber metalwork
  • EASILY mount this product on a variety of surfaces including tile and drywall
  • Comes in TWO popular finishes, chrome and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.