Zoro Homepage

Elevate Vanity Glass Shelf, Matte Black

  • Mfr # 4056MX

  • Zoro # G716254138


product price: $51.15
/ea

Key Features

Includes
Mounting Hardware
Finish
Powder Coated
Width
5.5 in
Overall Length
20.13 in
For Use With
Wall, Bathroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4056MX
Zoro #
G716254138
UPC #
11296405622
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5 in
Overall Length
20.13 in
Depth
2 in

Details

Includes
Mounting Hardware
Finish
Powder Coated
Color
Matte Black
For Use With
Wall, Bathroom
Material
Metal

Description

The Elevate Suite was designed to uplift any bathroom with its pure escutcheon plates and clean minimalistic lines. This remarkable suite will exceed your design expectations and create a brand new feel in your stylish bathroom.


  • Precisely developed for durability with a clean, modern appeal
  • No shortcuts taken as each item is carefully hand polished and hand crafted with high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Comes in 3 popular finishes, chrome, satin nickel and matte black
  • Curved style glass
  • 8 mm thick, tempered glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.