Zoro Homepage

Elevate Vanity Glass Shelf, Satin Nickel

  • Mfr # 4076

  • Zoro # G716254282


product price: $51.15
/ea

Key Features

Width
5.5 in
Material
Metal
Overall Length
20.13 in
For Use With
Wall, Bathroom
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4076
Zoro #
G716254282
UPC #
11296407602
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5 in
Overall Length
20.13 in
Depth
2 in

Details

Material
Metal
For Use With
Wall, Bathroom
Color
Satin Nickel
Finish
Brushed
Includes
Mounting Hardware

Description

Elevate collection compliments both elegance and pricing providing an air of luxury and refinement. Each piece is hand polished and finished to ensure a lifetime of use. Available in both Polish Chrome and Satin Nickel. All mounting hardware supplied for drywall installation.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is zinc and will provide long lasting durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.