Zoro Homepage

Faceted Flush Mount 32.5" Rectangle Mirror

  • Mfr # 1528

  • Zoro # G816243247


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Length
32.63 in
Color
Clear
Depth
0.88 in
Width
24.63 in
Includes
Mirror, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1528
Zoro #
G816243247
UPC #
11296152854
Country of Origin
Taiwan, Province of China

Dimensions

Length
32.63 in
Depth
0.88 in
Width
24.63 in

Details

Color
Clear
Includes
Mirror, Mounting Hardware
Finish
Clear
Material
Metal

Description

Gatcos new flush mount wall mirrors offer the best in modern minimalist style, ease of installation, uncompromised quality and affordability. By using patented mounting technology, we have developed a system that makes it easy for anyone to install a high-end Mirror in any room of the house. All mounting hardware including level and simple instructions are included.


  • Our new mirrors feature a patented mounting system which greatly improves the ease of installation, installs in less than 10 minutes
  • Built-in bubble level allows you to quickly and confidently install the bracket and the mounting system makes it easy for 1-person to hang
  • Gatco wall mirrors are distinguished by a refined beveled edge, thick 1/4 glass and premium silver coating
  • For over 40-years, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
  • Mirror size only 23 in. x 31 in.
  • Beveled edge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.