
Fixed Mount 24" Frameless Rectangle Décor Mirror, Chrome
Mfr # 1523
Zoro # G916243376
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Depth
1.7 in
Length
25.38 in
Width
19.63 in
Includes
Mirror, Mounting Hardware
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1523
Zoro #
G916243376
UPC #
11296152304
Country of Origin
Taiwan, Province of China
Dimensions
Depth
1.7 in
Length
25.38 in
Width
19.63 in
Details
Color
Chrome
Includes
Mirror, Mounting Hardware
Material
Metal
Description
Gatcos Fixed Mount Decor Mirror is a sophisticated and sleek looking rectangular mirror whose framed structure imparts a graceful and timeless look to it. It is the perfect accessory to a room decorated in modern, minimalist, art deco, or contemporary style. The design is simple and rectangular but a few touches have elevated it above the ordinary and can be hung either horizontally or vertically.
- Wall mounted design coordinates with other Gatco bath products (sold separately)
- Mounts horizontally or vertically
- Base material is premium metal and will provide long lasting durability
- Concealed screw mounting and hardware included
- Mirror size only 19.5 in. x 24 in.
- Available in 3 popular finishes, chrome, matte black and satin nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.