Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor S-Style Towel Stand, Bronze

  • Mfr # 1508

  • Zoro # G316243464


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Material
Metal
Width
38 in
Length
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508
Zoro #
G316243464
UPC #
11296150805
Country of Origin
Taiwan, Province of China

Dimensions

Height
10 in
Width
38 in
Length
17.25 in

Details

Finish
Brushed
Material
Metal
Color
Bronze

Description

This Floor S-Towel Holder is available in several finishes. With this stand you can have your towels waiting for you outside your shower or bath. The classic finishes and traditional style will be at home in most bathroom setting.


  • Accent your bathroom visage with our perfect combination of finesse and elegance, as Gatco decor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal
  • Carefully hand polished and HAND CRAFTED from high caliber stainless steel, making for a lifetime of durability
  • EASILY place this product where it may be most convenient, can be paired with various Gatco collections
  • Base material is premium metal and will provide long lasting durability
  • Available in four finishes, Chrome, Matte Black, Bronze, and Satin Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.