Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor S-Style Towel Stand, Chrome

  • Mfr # 1505

  • Zoro # G616243584


product price: $64.75
/ea

Key Features

Width
38 in
Material
Metal
Length
17.25 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505
Zoro #
G616243584
UPC #
11296103184
Country of Origin
Taiwan, Province of China

Dimensions

Width
38 in
Length
17.25 in
Height
10 in

Details

Material
Metal
Color
Chrome
Finish
Polished

Description

This Floor S-Towel Holder is available in several finishes. With this stand you can have your towels waiting for you outside your shower or bath. The classic finishes and traditional style will be at home in most bathroom setting.


  • Accent your bathroom visage with our perfect combination of finesse and elegance, as Gatco decor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal
  • Carefully hand polished and HAND CRAFTED from high caliber stainless steel, making for a lifetime of durability
  • EASILY place this product where it may be most convenient, can be paired with various Gatco collections
  • Base material is premium metal and will provide long lasting durability
  • Available finishes; Chrome, Satin Nickel, Bronze and Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.