
Floor S-Style Towel Stand, Matte Black
Mfr # 1505MX
Zoro # G716243552
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Height
10 in
Width
38 in
Length
17.25 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1505MX
Zoro #
G716243552
UPC #
11296150553
Country of Origin
Taiwan, Province of China
Dimensions
Height
10 in
Width
38 in
Length
17.25 in
Details
Color
Matte Black
Material
Metal
Finish
Powder Coated
Description
This Floor S-Towel Holder is available in several finishes. With this stand you can have your towels waiting for you outside your shower or bath. The classic finishes and traditional style will be at home in most bathroom setting.
- Accent your bathroom visage with our perfect combination of finesse and elegance, as Gatco dcor is uniquely designed bringing freestanding pieces crafted with genuine tradition and modern appeal
- Free standing design coordinates with other Gatco bath products (sold separately)
- Hand polished finish creates a timeless style
- Free standing design adds elegance to your space
- Base material is premium metal and will provide long lasting durability
- Available in 4 finishes, chrome, matte black, bronze, and satin nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.