Zoro Homepage

Floor S-Style Towel Stand, Polished Nickel

  • Mfr # 1505PN

  • Zoro # G216243625


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Height
10 in
Material
Metal
Width
38 in
Length
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505PN
Zoro #
G216243625
UPC #
11296150591
Country of Origin
Taiwan, Province of China

Dimensions

Height
10 in
Width
38 in
Length
17.25 in

Details

Color
Polished Nickel
Material
Metal
Finish
Polished

Description

This Floor S-Towel Holder is available in several finishes. With this stand you can have your towels waiting for you outside your shower or bath. The classic finishes and traditional style will be at home in most bathroom setting.


  • Accent your bathroom visage with our perfect combination of finesse and elegance, as Gatco dcor is uniquely designed bringing freestanding pieces crafted with genuine tradition and modern appeal
  • Free standing design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Free standing design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.