
Flush Mount EZ Hanging 24" Frameless Rectangle Mirror
Mfr # 1803
Zoro # G316243662
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Finish
Clear
Color
Clear
Includes
Mirror, Mounting Hardware
Length
24 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1803
Zoro #
G316243662
UPC #
11296180307
Country of Origin
Taiwan, Province of China
Dimensions
Length
24 in
Depth
0.2 in
Width
19.5 in
Details
Finish
Clear
Color
Clear
Includes
Mirror, Mounting Hardware
Material
Metal
Description
Gatcos new flush mount wall mirrors offer the best in modern minimalist style, ease of installation, uncompromised quality and affordability. By using patented mounting technology, we have developed a system that makes it easy for anyone to install a high-end Mirror in any room of the house. All mounting hardware including level and simple instructions are included.
- Our new mirrors feature a patented mounting system which greatly improves the ease of installation, installs in less than 10 minutes
- Built-in bubble level allows you to quickly and confidently install the bracket and the mounting system makes it easy for 1-person to hang
- Gatco wall mirrors are distinguished by a refined beveled edge, thick 1/4 glass and premium silver coating
- For over 40 years, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
- The Hang-It Heavy Duty Mirror Hanger consists of two aluminum interlocking brackets modeled after the French Cleat featuring a built in level which ensures an accurate and easy installation
- Beveled edge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.