Zoro Homepage

Flush Mount EZ Hanging 27.5" Framed Oval Mirror, Chrome

  • Mfr # 1820

  • Zoro # G416243616


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Depth
0.88 in
Material
Metal
Width
20.5 in
Includes
Mirror, Mounting Hardware
Length
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1820
Zoro #
G416243616
UPC #
11296182004
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.88 in
Width
20.5 in
Length
27.5 in

Details

Material
Metal
Includes
Mirror, Mounting Hardware
Color
Chrome

Description

Gatco's new flush mount wall mirrors offer the best in modern minimalist style, ease of installation, uncompromised quality and affordability. By using patented mounting technology, we have developed a system that makes it easy for anyone to install a high-end Mirror in any room of the house. All mounting hardware including level and simple instructions are included.


  • Our new mirrors feature a patented mounting system which greatly improves the ease of installation, installs safely in less than 10 minutes
  • Built-in bubble level allows you to quickly and confidently install the bracket, and the mounting system makes it easy for 1 person to hang the mirror
  • Gatco wall mirrors are distinguished by a refined beveled edge, thick 1/4 in. glass, and premium silver coating
  • For over 40-year, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
  • Hang-It heavy duty mirror Hanger consists of 2 aluminum interlocking brackets modeled after the French cleat featuring a built in level which ensures an accurate and easy installation
  • Beveled edge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.