Zoro Homepage

Flush Mount EZ Hanging 32.5" Framed Rectangular Mirror, Matte Black

  • Mfr # 1822MX

  • Zoro # G816243582


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Depth
0.88 in
Material
Metal
Includes
Mirror, Mounting Hardware
Width
24.5 in
Length
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1822MX
Zoro #
G816243582
UPC #
11296182233
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.88 in
Width
24.5 in
Length
32.5 in

Details

Material
Metal
Includes
Mirror, Mounting Hardware
Color
Matte Black

Description

Gatcos new flush mount wall mirrors offer the best in modern minimalist style, ease of installation, uncompromised quality and affordability. By using patented mounting technology, we have developed a system that makes it easy for anyone to install a high-end Mirror in any room of the house. All mounting hardware including level and simple instructions are included.


  • Our new mirrors feature a patented mounting system which greatly improves the ease of installation, installs in less than 10 minutes
  • Built-in bubble level allows you to quickly and confidently install the bracket and the mounting system makes it easy for 1-person to hang
  • Gatco wall mirrors are distinguished by a refined beveled edge, thick 1/4 in. glass and premium silver coating
  • For over 40 years, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
  • Mirror can be mounted portrait or landscape
  • Available in chrome matte black and satin nickel finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.