
Flush Mount EZ Hanging 33" Framed Oval Mirror, Satin Nickel
Mfr # 1831
Zoro # G216243519
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Depth
0.88 in
Width
25 in
Material
Metal
Length
33 in
Includes
Mirror, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1831
Zoro #
G216243519
UPC #
11296183100
Country of Origin
Taiwan, Province of China
Dimensions
Depth
0.88 in
Width
25 in
Length
33 in
Details
Material
Metal
Color
Satin Nickel
Includes
Mirror, Mounting Hardware
Description
Gatcos new flush mount wall mirrors offer the best in modern minimalist style, ease of installation, uncompromised quality, and affordability. By using patented mounting technology, we have developed a system that makes it easy for anyone to install a high-end Mirror in any room of the house. All mounting hardware including level and simple instructions are included.
- Our new mirrors feature a patented mounting system which greatly improves the ease of installation, installs safely in less than 10 minutes
- Built-in bubble level allows you to quickly and confidently install the bracket, and the mounting system makes it easy for 1 person to hang the mirror
- Gatco wall mirrors are distinguished by a refined beveled edge, thick 1/4 in. glass, and premium silver coating
- For over 40-year, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
- Hang-It heavy duty mirror Hanger consists of 2 aluminum interlocking brackets modeled after the French cleat featuring a built in level which ensures an accurate and easy installation
- Beveled edge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.