
Flush Mount EZ Hanging 35" Frameless Rectangle Mirror
Mfr # 1804
Zoro # G116243893
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Length
35.5 in
Finish
Clear
Includes
Mirror, Mounting Hardware
Material
Metal
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1804
Zoro #
G116243893
UPC #
11296180406
Country of Origin
China
Dimensions
Length
35.5 in
Width
27.5 in
Depth
0.2 in
Details
Finish
Clear
Includes
Mirror, Mounting Hardware
Material
Metal
Color
Clear
Description
Gatcos new flush mount wall mirrors offer the best in modern minimalist style, ease of installation, uncompromised quality and affordability. By using patented mounting technology, we have developed a system that makes it easy for anyone to install a high-end Mirror in any room of the house. All mounting hardware including level and simple instructions are included.
- Our new mirrors feature a patented mounting system which greatly improves the ease of installation, installs in less than 10-minutes
- Built-in bubble level allows you to quickly and confidently install the bracket and the mounting system makes it easy for 1-person to hang
- Gatco wall mirrors are distinguished by a refined beveled edge, thick 1/4 in. glass and premium silver coating
- For over 40-years, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
- Beveled edge
- Available in 2 other sizes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.