Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Toilet Paper Holder, Satin Nickel

  • Mfr # 1435SN

  • Zoro # G616146274


product price: $50.35
/ea

Key Features

Mounting Type
Freestanding
For Use With
Bathroom
Finish
Brushed
Dispenser Material
Metal
Length
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435SN
Zoro #
G616146274
UPC #
11296143555
Country of Origin
China

Dimensions

Length
22.25 in

Details

Mounting Type
Freestanding
For Use With
Bathroom
Finish
Brushed
Dispenser Material
Metal
Color
Satin Nickel

Description

Accent your bathroom with the perfect combination of style and craft. Gatco Freestanding Tissue Holders are uniquely designed to bring the convenience of a freestanding, pedestal-style holder with the modern style to show off your luxury home.


  • Beautifully handcrafted and elegantly hand polished contemporary design.
  • High caliber metalwork for durability, dependability, resistance to rest, corrosion, and scratching.
  • Add luxury to your bathroom with ease - requires no drilling or installation
  • Weighted and padded rectangular base and curved dowel allows for added sturdiness and stability,
  • Single post is compatible with one jumbo, mega, large, or regular size toilet paper roll.
  • Available in a variety of finishes including Chrome, Satin Nickel, Matte Black, and Brushed Brass.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.