
Freestanding Toilet Paper Holder with Weighted Base, Chrome
Mfr # 1436C
Zoro # G516146275
product price: $45.55
/eaKey Features
Mounting Type
Freestanding
Finish
Polished
For Use With
Bathroom
Length
22 in
Dispenser Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1436C
Zoro #
G516146275
UPC #
11296262119
Country of Origin
China
Dimensions
Length
22 in
Details
Mounting Type
Freestanding
Finish
Polished
For Use With
Bathroom
Color
Chrome
Dispenser Material
Metal
Description
This 22 in freestanding toilet paper holder is beautifully handcrafted and has an elegantly hand polished contemporary design. The circular base is weighted, padded, and has a removable high-tension spring dowl that allows for added sturdiness and stability.
- High caliber metalwork for durability, dependability, resistance to rest, corrosion, and scratching.
- Add luxury to your bathroom with ease - requires no drilling or installation
- Weighted and paddedcircular base allows for added sturdiness and stability,
- Available in a variety of finishes including Bronze, Chrome, Matte Black, Polished Brass, and Satin Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.